
Spot It Fishing Eco-Blister
Mfr # SP153
Zoro # G416559861
product price: $11.09
/eaKey Features
Depth
3.5 in
Length
6.2 in
Material
Cardboard
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP153
Zoro #
G416559861
UPC #
3558380078715
Country of Origin
China
Dimensions
Depth
3.5 in
Length
6.2 in
Details
Material
Cardboard
Color
White
Description
Spot It! comes back in this new eco-conceived packaging, without plastic. The aim remains the same, everyone plays at the same time. 55 cards, each with 8 symbols on them, 5 variants... You can play each of the mini-games in order, out of order, or simply keep playing the same one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.