
96 Deep Well Plate V-Bottom 2.2 ml 50 plates, 50PK
Mfr # ZC2018-50
Zoro # G416560508
product price: $549.99
/pk 50, $11.00/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZC2018-50
Zoro #
G416560508
UPC #
-
Country of Origin
United States
Details
Material
Polypropylene
Description
The 96 Deep Well Plate can be used in centrifuges or liquid handlers and magnetic bead movers for the high-throughput purification of DNA and/or RNA. The dimensions of the plate conform to SBS standards, and the unique V-bottom shape of the wells make it compatible with popular bead moving instruments such as the KingFisher Flex, KingFisher Apex, KingFisher Duo Prime, and KingFisher Presto.The 96 Deep Well Plate features durable, clear polypropylene construction and a capacity of 2.2 ml.Suitable for Centrifugation or Automated High-Throughput Nucleic Acid Purification WorkflowsCompatible with all KingFisher Purification SystemsDurable Polypropylene Construction Capacity 2.2 mlCompatible Instruments KingFisher Flex, KingFisher Apex, KingFisher Duo Prime, and KingFisher PrestoDimensions H x W x L 44.00mm x 85.20 mm x 127.20 mmMaterial PolypropyleneShipping Weight: 12.5 lbsShipping Dimensions: 17.50 x 11.00 x 9.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.