Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 Elution Plate V-Bottom, 200 ml 50 plates, 50PK

  • Mfr # ZC1030-50

  • Zoro # G216560449


product price: $366.99
/pk 50, $7.34/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1030-50
Zoro #
G216560449
UPC #
-
Country of Origin
United States

Details

Material
Polypropylene

Description

The 96 Elution Plate can be used in centrifuges or liquid handlers and magnetic bead movers for the high-throughput purification of DNA and/or RNA. The dimensions of the plate conform to SBS standards, and the unique V-bottom shape of the wells make it compatible with popular bead moving instruments such as the KingFisher Flex, KingFisher Apex, KingFisher Duo Prime, and KingFisher Presto.The 96 Elution Plate features durable, clear polypropylene construction and a capacity of 0.2 mL. Suitable for Centrifugation or Automated High-Throughput Nucleic Acid Purification Workflows.Compatible with all KingFisher Purification Systems.Durable Polypropylene Construction. Capacity : 200 LCompatible Instruments : KingFisher Flex, KingFisher Apex, KingFisher Duo Prime, and KingFisher PrestoDimensions H x W x L : 15.00mm x 85.20 mm x 127.20 mmMaterial : PolypropyleneShipping Weight: 4.2501 lbsShipping Dimensions: 18.75 x 6.50 x 6.80Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.