
96 Well 2 ml Deep Well plate 2 plates, 2PK
Mfr # ZC2015
Zoro # G616560377
product price: $29.39
/pk 2, $14.70/eaKey Features
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZC2015
Zoro #
G616560377
UPC #
-
Country of Origin
United States
Details
Material
Polypropylene
Description
Suitable for Automated High-Throughput Nucleic Acid Purification WorkflowsCompatible with common liquid handling robotsDurable Polypropylene ConstructionThe 96-Well 2.0 mL Deep Well Plate can be used in automated liquid handlers for the high-throughput purification of DNA and/or RNA.The dimensions of the plate conform to SBS standards and can accommodate orbital shakers with nested adapters for 2.0 mL NUNC plates. The 96-Well 2.0 mL Deep Well Plate features durable, clear polypropylene construction and is compatible with Zymo Researchs magnetic bead nucleic acid purification products.Storage Temperature: Room TemperatureBottom Shape: U-BottomCapacity: 2.0 mLCompatible Instruments: Most commercially available liquid handlers, including: the Hamilton ML STAR, Hamilton STARlet, Hamilton Prep, Tecan Fluent, Tecan Evo, Opentrons OT-2, Beckman Biomek i5, Beckman Biomek i7, Eppendorf epMotion 5073, and Eppendorf epMotion 5075Dimensions H x W x L: 43.60 mm x 85.50 mm x 127.80 mmMaterial: PolypropyleneShipping Weight: 0.45 lbsShipping Dimensions: 6.75 x 5.00 x 1.75Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.