Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ampicillin, 5 ml

  • Mfr # ZA1001-5

  • Zoro # G616554970


product price: $66.95
/ea

Key Features

Size
5 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA1001-5
Zoro #
G616554970
UPC #
-
Country of Origin
United States

Dimensions

Size
5 ML

Details

Item
Ampicillin, 5 ml

Description

Ampicillin is a penicillin derivative that prevents bacterial cell wall synthesis. Ampicillin is effective against both Gram + and - bacteria. Resistance to ampicillin is conferred by the bla gene which encodes B-lactamase that cleaves the B-lactam bond of the antibiotic. Ampicillin is commonly used to select for ampicillin resistant plasmid bearing strains of bacteria.Convenient: Ready-to-use 100 mg/ml Ampicillin Sodium Solution. Ultra-Pure: Purity 98%. Ideal for amplifying plasmids, cosmids, and BAC/PACs in E. coli.Sterile: Solution passed through a 0.2 um filter to ensure sterility.Storage Temperature: -20CStorage Conditions: FreezerConcentration: 100 mg/ml Product Storage: -20°C Purity: 98% Working Concentration: 20 - 100 ug/mlShipping Weight: 0.1301 lbsShipping Dimensions: 2.00 x 2.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.