Shop ZYMO
See all product information
Create Account
BIOMICS 96 MagBead DNA Kit - Dx Lysis Rack, 2x96 preps, 2PK
- Mfr # ZD4302-E
- Zoro # G816554657
product price:Â
$
1,877.99
/pk of 2, $939.00/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2 x 96 Preps
Type
Microbiomics
Series
ZymoBIOMICS 96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD4302-E
- Zoro #
- G816554657
- UPC #
- -
- Country of Origin
- United States
- Item
- Dx Lysis Rack
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Capacity
- 2 x 96 Preps
- Type
- Microbiomics
- Series
- ZymoBIOMICS 96
Description
The ZymoBIOMICS DNA Kits are microbial DNA purification kits designed for purifying DNA from a variety of sample inputs that is immediately ready for microbiome or metagenome analyses. The ZymoBIOMICS lysis system eliminates bias associated with unequal lysis efficiencies of different organisms e.g. Gram-negative/positive bacteria, fungus, protozoans, and algae, making it ideal for microbial community profiling. Uniform mechanical lysis of all microbes is achieved by bead beating with the innovative ultra-high density BashingBeads. This kit is equipped with our OneStep PCR Inhibitor removal technology, enabling PCR amplification from DNA derived from inhibitor-rich environmental samples. Purified DNA is ideal for all downstream applications including PCR, arrays, 16S rRNA gene sequencing, and shotgun sequencing. DNA Size is 15-20 kb.High-throughput purification of high quality, inhibitor-free DNA from any sample including feces, soil, water, biofilms, swabs, saliva, and body fluids.The ZymoBIOMICS innovative lysis system enables efficient and unbiased lysis of microbes including Gram-positive/negative bacteria, fungi, protozoans, algae, etc.The automation friendly workflow enables nearly any sample to be processed in as little as 90 minutes for 96 preps.Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureApplicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing.Elution Volume: 37.5 l DNA Elution Buffer or DNase free waterEquipment: Centrifuge fitted with a 96 well microplate carrier, 96 Well Magnetic Stand, Liquid handler or other robotic sample processor, 96 well plate heat blockProcessing Volume: Fecal 100 mg, Soil 200 mg, Cells 20 mg Approximately equal to 2x108 bacterial, 2x107 yeast, or 2x106 mammalian cellsPurity: High quality, inhibitor-free DNA is eluted with ZymoBIOMICS DNase/RNase Free Water and is suitable for all downstream applications including PCR and Next-Generation sequencingSample Source: Bacterial, fungal, protozoan, algae, viral, mitochondrial, and host DNA is efficiently isolated from feces, soil, fungal/bacterial cells, biofilms and water.Sample Storage: Eluted DNA should be stored at -20C.Size Range: Typically 15-20 kb post-bead beating. For optimal DNA integrity, collect samples in DNA/RNA Shield.Type: Total DNAYield: Up to 10 g total DNA can be eluted into 50 l 37.5 l minimumShipping Weight: 4.5001 lbsShipping Dimensions: 3.00 x 5.00 x 4.50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.