BIOMICS BashingBead Lysis Rack 0.5 mm and 0.1 mm w/ Heat Sealing Foils
- Mfr # ZS6002-96-7
- Zoro # G416556358
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Height
0.1 mm
Overall Length
0.5 mm
Tube Size
0.5 MM & 0.1 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS6002-96-7
- Zoro #
- G416556358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.1 mm
- Overall Length
- 0.5 mm
- Tube Size
- 0.5 MM & 0.1 MM
Details
- Item
- ZymoBIOMICS BashingBead Lysis Rack (0.5 mm & 0.1 mm) w/ Heat Sealing Foils
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
Each impact resistant 1.1 ml tube contains 0.5 ml dry volume of 0.5 mm & 0.1 mm ZymoBIOMICS BashingBead Lysis Matrix. Tubes are in twelve strips of eight as part of a 96-well rack, with strip caps and a plastic rack cover. The state of the art, ultra-high density beads are fracture resistant, chemically inert, and ideal for disrupting tough-to-lyse biological samples. These beads are ideal for microbes and fungi in soil, feces, sludge, etc. Heat seals are also provided to eliminate leakage during high-throughput homogenization.Enables efficient and convenient high-throughput lysis of mixed microbial samples feces, soil, etc.Optimized BashingBead formula for complete microbial lysis, ensuring accurate microbiome analysis.Heal sealing prevents leakage and cross-contamination during sample homogenization. Shipping Weight: 0.5501 lbsShipping Dimensions: 3.25 x 2.00 x 5.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.