Zoro Homepage

Bunny Wipe Fecal Sample Collector, 1 wipe

  • Mfr # ZR1133-1

  • Zoro # G716560413


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1133-1
Zoro #
G716560413
UPC #
-
Country of Origin
United States

Description

The Bunny Wipe fecal sample collector is a fecal collection device for the convenient collection of fecal material for downstream nucleic acid analysis. Developed with a focus on at-home collection, the Bunny Wipe provides a user-friendly method for users to collect fecal samples in the privacy of their own bathroom. Replacing some of the traditional, more cumbersome methods of fecal collection collection buckets, cups, scoops, etc., the Bunny Wipe mimics toilet-paper for a more familiar and comfortable collection process. By eliminating some of the mess and discomfort of traditional fecal collection, the Bunny Wipe is perfect for applications where the user experience is especially important.Coupled with the Bunny Wipe sample collector is the DNA/RNA Shield Fecal Collection Tube R1101, powered by the DNA/RNA Shield sample stabilization reagent. These fecal collection tubes take a microbial snapshot of a sample, while inactivating viruses, making samples safe and ready for transport. Samples stored in these fecal collection tubes are stable at ambient temperature, and can be frozen for longer-term storage. Simply use the Bunny Wipe to collect a fecal sample, peel off the collection strip containing the fecal material, and store the collection strip in the fecal collection tube to stabilize the sample.The Bunny Wipe coupled with the DNA/RNA Shield Fecal Collection Tube, is the ideal product for the at-home collection of fecal samples that undergo nucleic acid extraction/analysis. Zymo Research offers customization solutions for customers that would like to customize a collection kit to fit their particular application.User Friendly: The Bunny Wipe is a convenient, simple method for at-home fecal sample collectionFlushable: The Bunny Wipe is completely water soluble. Simply flush the wipe along with standard toilet paper.Safe Transport: Coupled with DNA/RNA Shield technology, the nucleic acid in samples collected with the Bunny Wipe are stable during transport and pathogens are inactivated.Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureApplicable For:Next-Generation Sequencing, qPCR, microbiome analysis.Device Specs:Bunny Wipe Sample Collector R1133-1: 102mm x 102mm flushable wipe for sample collection.DNA/RNA Shield Fecal Collection Tube R1101: 20 x 76 mm screw cap tube prefilled with DNA/RNA Shield 9mL for sample stabilizationSample Source:Fecal samples collected via wipingStability:RNA: Ambient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.