
DNA Clean and Concentrator MagBead Kit, 100 preps
Mfr # ZD4012
Zoro # G716554771
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Capacity
100 Preps
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
DNA Clean & Concentrator MagBead
Type
DNA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZD4012
Zoro #
G716554771
UPC #
-
Country of Origin
United States
Details
Capacity
100 Preps
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
DNA Clean & Concentrator MagBead Kit, 100 preps
Series
DNA Clean & Concentrator MagBead
Type
DNA
Description
The DNA Clean & Concentrator MagBead Kit is magnetic bead based clean-up kit that can purify DNA from PCR, enzymatic reactions, impure extractions, and other sources. The MagBinding Bead technology provides a rapid and scalable workflow that can be adapted for low to high-throughput automated method for purification and concentration of DNA.Rapid and scalable protocol for low to high-throughput purification of DNA from PCR, enzymatic reactions, library preparations, and other sources.Ultra-Pure DNA is immediately ready for downstream applications such as sequencing, PCR, microarrays, etc.Compatible with a wide variety of liquid handlers and magnetic bead transfer systems.Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureBinding Capacity Up to 4 g DNA per 20 l MagBinding Beads 2 g large fragment DNA per 20 l MagBinding BeadsPurity A260/A280 & A260/A230 > 1.8. DNA is ready for Next-Gen Sequencing, PCR, etc.Sample Sources DNA from enzymatic reactions e.g. PCR, restriction endonuclease digestions, plasmid preparations, impure extractions, and other sources.Size Total DNA 25 bp, including high molecular weight DNA up to 150 kbShipping Weight: 1 lbsShipping Dimensions: 6.50 x 5.25 x 4.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.