Zoro Homepage

DNase I Set RNase free - 1500 U

  • Mfr # ZE1011

  • Zoro # G316554645


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Type
Enzymes
Material
Recombinant Endonuclease (Lyophilized)
Series
DNase
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1,500 Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE1011
Zoro #
G316554645
UPC #
-
Country of Origin
United States

Details

Type
Enzymes
Material
Recombinant Endonuclease (Lyophilized)
Series
DNase
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
DNase I Set (RNase free) - 1500 U
Capacity
1,500 Units

Description

Zymo Research DNase I is a recombinant endonuclease that cleaves single- and double-stranded DNA. It digests DNA more efficiently than other DNase I, making it optimal for sensitive applications like NGS RNA-seq and PCR. It is extensively purified, and quality controlled to ensure RNase-free and protease-free.Zymo Research DNase I is lyophilized and supplied with DNA digestion buffer. It dissolves in water within seconds and remains stablefor up to 10 freeze-thaw cycles. Customized, OEM, and bulk orders are available. Highest Activity: Complete and efficient DNA digestion for sensitive downstream applications like RNA sequencing.RNase-free and Protease-free: Rigorously tested and guaranteed to be free of contaminating RNases and proteases.Exceptional Stability: Maintains activity after vigorous vortexing and multiple freeze-thaw cycles. Unit Definition: One Kunitz causes an increase in absorbance at 260 nm of 0.001 per minute per ml, at 25C, pH 7.5, when acting on salmon sperm DNA according to the assay method of Kunitz. One Unit of DNase I is equivalent to 12 Kunitz.Storage: After reconstitution, place on ice until ready to use or store frozen aliquots -20C.Reconstitution: Add DNase/RNase-free water to the lyophilized DNase I, mix by gentle inversion. Avoid phosphate buffer and calcium chelators.Inactivation: Heat inactivate at 75 C for 10 min with 5 mM EDTA. Shipping Weight: 0.5 lbsShipping Dimensions: 5.50 x 3.50 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.