Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EndoZero III Spin Column w/15 ml Reservoir-X, 5 per pack, 5PK

  • Mfr # ZC1096-5

  • Zoro # G216560319


product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
15 ML
Material
Polypropylene
Series
EndoZero III
Type
Plasmid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1096-5
Zoro #
G216560319
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
EndoZero III Spin Column w/15 ml Reservoir-X, 5 per pack
Capacity
15 ML
Material
Polypropylene
Series
EndoZero III
Type
Plasmid

Description

Available as a refill for the ZymoPURE II Plasmid Gigaprep Kit. The EndoZero III Spin-Column with 15 ml Reservoir-X features durable polypropylene construction and can be used with centrifuges for the removal of residual endotoxins in plasmid DNA prepared with the ZymoPURE II Plasmid Gigaprep Kit, which is the fastest and simplest method available to efficiently isolate up to 25 mg of endotoxin-free plasmid DNA from E. coli. Capacity with15 ml Reservoir-X is 15 ml.Compatibility CentrifugesFormat Endotoxin RemovalMatrix/Construction PolypropyleneVolumetric Capacity 15 mlShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.