Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load N' Go DNA/RNA Viral Kit, 1 x 96 preps

  • Mfr # ZR2143

  • Zoro # G116554784


product price: $913.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Load N' Go Viral
Capacity
1 x 96 Preps
Type
DNA/RNA Co-Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2143
Zoro #
G116554784
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Load N' Go Viral
Item
Load N' Go DNA/RNA Viral Kit, 1 x 96 preps
Capacity
1 x 96 Preps
Type
DNA/RNA Co-Purification

Description

Quick-DNA/RNA Viral MagBead kit is a viral DNA/RNA purification kit designed for high-throughput purification of viral DNA and/or RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. The kit also features a buffer system that facilitates complete viral particle lysis for efficient nucleic acid isolation. Small >50 nt and large >200 kb DNA and RNA are bound to magnetic beads, washed and eluted. The isolated high-quality nucleic acids are ready for all downstream applications such as Next-Gen sequencing, hybridization-based and RT/PCR detection. High-throughput, magnetic-bead based purification of viral DNA and RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. High-quality viral DNA/RNA is ready for Next-Gen sequencing, RT-qPCR, hybridization, etc.Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureEquipment: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand not provided. The procedure can also be performed manually.Purity: RNA is ready for Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc.Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies and swab and fecal samplesSize Range: 50 nt to 200 kbYield: 10 g DNA/RNA binding capacity per 20 l MagBinding Beads, 50 l elution volumeShipping Weight: 1.5 lbsShipping Dimensions: 6.00 x 8.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.