Zoro Homepage

Load N' Go ZymoBIOMICS DNA MagBead Kit

  • Mfr # ZD4311

  • Zoro # G916555028


product price: $755.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiomics
Series
ZymoBIOMICS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4311
Zoro #
G916555028
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiomics
Series
ZymoBIOMICS
Item
Load N' Go Lysis Kit 96 prep

Description

The Load N' Go ZymoBIOMICS DNA MagBead Kit is a cutting-edge solution for efficient and unbiased nucleic acid extraction from a wide range of samples. This high-throughput DNA MagBead Kit simplifies the extraction process by reducing hands-on time by 75% through its pre-loaded plate technology, making it compatible with various laboratory automation platforms.The ZymoBIOMICS innovative lysis system ensures equal lysis efficiencies across different organisms, such as bacteria, fungi, protozoans, and algae, making it ideal for microbial community profiling. The kit's ultra-high-density BashingBeads provide thorough mechanical lysis of even the most challenging microbes. Moreover, the Load N' Go ZymoBIOMICS DNA MagBead Kit features Zymo Research's proprietary OneStep PCR Inhibitor Removal technology, enabling PCR from environmental samples rich in inhibitory compounds. This state-of-the-art lysis technology, combined with Zymo-Spin Technology, results in high yields of ultra-pure DNA suitable for various downstream applications, including PCR, arrays, 16S rRNA gene sequencing, and shotgun sequencing.Save Time and Focus on Discovery: Pre-filled 96-well reagent plate technology that offers multi-platform compatibility and reduces hands-on time by 75%.Validated Unbiased for Microbiome Measurements: Unbiased cellular lysis validated using the ZymoBIOMICS Microbial Community Standard.Inhibitor-Free DNA from Any Sample: Isolate ultra-pure DNA ready for any downstream application. Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureBead Beating System: The innovative ZymoBIOMICS lysis system enables complete homogenization/disruption of the microbial cells walls and accurate microbial DNA analysis, free of bias. To ensure unbiased lysis, calibration of each bead-beating device is recommended by using the ZymoBIOMICS Microbial Community Standard.Bioburden: A single preparation is guaranteed to contain less than 3 bacterial genomic copies per l of eluate as determined by quantitative amplification of the 16S rRNA gene when eluted using 100 l water.DNA Integrity: On average, post bead beating, genomic DNA is between 15-20 kb depending on the initial quality of the sample, making it amenable to Next-Generation Sequencing platforms requiring high molecular weight DNA. For optimal DNA integrity, collect samples in DNA/RNA Shield.DNA Purity: High quality, inhibitor-free DNA is eluted with ZymoBIOMICS DNase/RNase Free Water and is sui

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.