Zoro Homepage

MAGicBead cfDNA Elution Buffer, 2 mL

  • Mfr # ZD4086-5-2

  • Zoro # G516554629


product price: $27.65
/ea

Key Features

Capacity
2 ML
Type
DNA
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
MAGicBead cfDNA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4086-5-2
Zoro #
G516554629
UPC #
-
Country of Origin
United States

Details

Capacity
2 ML
Type
DNA
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
MAGicBead cfDNA Elution Buffer, 2 mL
Series
MAGicBead cfDNA

Description

For use with MAGicBead cfDNA Isolation Kit.Shipping Weight: 0.2 lbsShipping Dimensions: 1.00 x 2.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.