Zoro Homepage

PureRec RNase A animal-free 20 milligrams

  • Mfr # ZE1019-20

  • Zoro # G616555069


product price: $655.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 MG
Series
Zymo PureRec
Type
Enzymes
Material
Recombinant Rnase A (Animal-Free, Tag-Free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE1019-20
Zoro #
G616555069
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Zymo PureRec RNase A (animal-free) (20 milligrams)
Capacity
20 MG
Series
Zymo PureRec
Type
Enzymes
Material
Recombinant Rnase A (Animal-Free, Tag-Free)

Description

Novel, tag-free & animal-free recombinant production, .High purity: DNase-free and Protease-free.Bulk and custom size orders available.RNase A is a very active endoribonuclease that digests RNA in a wide range of buffer conditions and temperatures. PureRec RNase A is a recombinant RNase A, overexpressed and extensively purified from a prokaryotic host. It is extremely active, free of DNase and guaranteed animal-free. It is ready to use, supplied at 1mg/ml concentration.Application:Remove RNA from genomic DNA, DNA fragment and plasmid samples for various downstream applications such as molecular cloning, PCR Polymerase Chain Reaction and NGS Next Generation SequencingRemove RNA from protein samplesRNA sequence analysis and ribonuclease protection assays Shipping Weight: 0.1001 lbsShipping Dimensions: 5.00 x 1.50 x 8.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.