Zoro Homepage

Quick-16S Plus NGS Library Prep Kit V3-V4, UDI, w/Primer Set 4, Rxns 96

  • Mfr # ZD6421-PS4

  • Zoro # G116560525


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Type
Microbiomics
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Quick-16S Plus
Capacity
96 Reactions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6421-PS4
Zoro #
G116560525
UPC #
-
Country of Origin
United States

Details

Type
Microbiomics
Item
Library Prep Kit - Set 4
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Quick-16S Plus
Capacity
96 Reactions

Description

The Quick-16S Plus NGS Library Prep Kit V3-V4, UDI is the fastest and simplest NGS library prep targeting the V3-V4 region of the 16S rRNA gene for high-throughput sequencing. The automation-friendly protocol utilizes a single qPCR/PCR for combined targeted amplification and barcode addition using specially designed primers. After pooling by equal volume, a single clean-up of the final library is performed, rather than massive AMPure bead-based clean-ups. Additional library quantification analysis such as TapeStation analysis or gel electrophoresis are not necessary. With these features, the workflow dramatically reduces the hands-on time of library preparation to only 30 minutes.The most streamlined NGS kit with only 30 minutes of hands-on time for 96 samples.100% automation ready with only a single PCR step and without the need for normalization.Real-time PCR enables absolute microbial copy number quantification.16S V3-V4 Primer Sequences adapters not included: 341f CCTACGGGDGGCWGCAG, CCTAYGGGGYGCWGCAG, 17 bp and 806r GACTACNVGGGTMTCTAATCC, 24 bp. The forward primer 341f is a mixture of the two sequences listed.Amplicon Size: The final amplicon size after 1-Step PCR targeted amplification and barcode addition is 606 bp.Barcode Sequences: Barcode Sequences: 10 bp barcodes, Available for download here.Index Primers: Unique dual index barcodes to label individual samples.Primer Coverage: bacteria 84.2%, archaea 75.8%, and eukaryota 0.0%.Required Equipment: Microcentrifuge, plate spinner centrifuge, 96-well real-time quantitative PCR system SYBR Green compatible or standard PCR system, and 96-well real-time PCR plates.Sample Input: Purified microbial DNA 100 ng, free of PCR inhibitors.Sequencing Platform: Illumina MiSeq without the need to add custom sequencing primers. Zymo Research recommends the MiSeq Reagent Kit v3 600-cycle. For assistance with sample sheet setup, see Appendix F.Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.