Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA/RNA HT 1000 Preps

  • Mfr # ZR2151

  • Zoro # G416554880


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Series
Quick‑DNA/RNA HT
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1,000 Preps
Type
DNA/RNA Co-Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2151
Zoro #
G416554880
UPC #
-
Country of Origin
United States

Details

Item
Zymo Quick-DNA/RNA HT (1000 Preps)
Series
Quick‑DNA/RNA HT
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1,000 Preps
Type
DNA/RNA Co-Purification

Description

The Quick-DNA/RNA HT kit is intended for rapid, high-throughput nucleic acid extraction automated or manual from any biological or clinical sample e.g., swabs nasal/nasopharyngeal, oropharyngeal, etc.; biological liquids blood, plasma, serum, saliva, sputum, cells in suspension, etc.; tissue needle biopsies, LCM, etc. and/or samples stored in most collection matrices and devices e.g., UTM, VTM, *DNA/RNA Shield, RNAlater, RNAProtect, etc.. The kit is compatible with robotic-type sample processors i.e, bead movers in combination with sensitive downstream molecular amplification assays. High-quality DNA/RNA extracted with the Quick-DNA/RNA HT kit can be used for Next-Gen sequencing, RT/qPCR and more.High-throughput, magnetic-bead based purification of total nucleic acid DNA/RNA from host, plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, swab, fecal and biopsy samples.High-quality DNA/RNA is ready for Next-Gen sequencing, RT/qPCR, hybridization, etc.Binding Capacity: 5 g DNA/RNA per 10 l MagBinding BeadsElution Volume: 15 l DNase/RNase-Free WaterPurity: DNA/RNA is ready for Next-Gen Sequencing, RT/qPCR, etc.Sample Sources: Any biological sample e.g., swabs, liquids, cells, tissue, etc., and samples collected/stored in media e.g., UTM, VTM, saline, PBS, DNA/RNA Shield, PAXgene, RNAlater, RNAProtect, etc.Storage Temperature and Stability:Store all components i.e., buffers/reagents, columns at room temperature 20-30C.Eluted DNA/RNA can be used immediately or stored frozen -20/-80C.Shipping Weight: 6.0001 lbsShipping Dimensions: 8.00 x 7.13 x 12.63Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.