Zoro Homepage

20X SAM, S-adenosylmethionine, 200 ul

  • Mfr # ZE2010-3

  • Zoro # G104993793


product price: $62.79
/ea

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2010-3
Zoro #
G104993793
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

S-adenosylmethionine (SAM) is included with CpG Methylase (M.SssI)600 μM at 1X Sold separately or as part of the CpG Methylase (M. SssI) set
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.