Zoro Homepage

5-hmC Glucosyltransferase, 200 Units

  • Mfr # ZE2027

  • Zoro # G404993790


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2027
Zoro #
G404993790
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
0.5 in

Description

The 5-hmC Glucosyltransferase is a highly active enzyme that specifically tags 5-hydroxymethylcytosine in DNA with a glucose moiety to yield glucosyl-5-hydroxymethylcytosine, which in turn can be used for sequence-specific, genome-wide, or global 5-hmC detection. Highly processive enzyme for specific modification of 5-hydroxymethylcytosine (5-hmC) with a glucose moiety. Ideal for locus specific and global quantification of hydroxymethylated DNA.
Concentration: 2 U/μl Standard Reaction Time: 2 hours Storage: 5-hmC Glucosyltransferase for 12 months at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Unit Definition: One unit (U) is defined as the amount of enzyme needed to protect 1 μg of 5-hmC DNA Standard [D5405-3] from Csp6I restriction enzyme digestion via glucosylation in a reaction incubated at 30°C for 1 hour.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.