Zoro Homepage

5-mC DNA ELISA Kit , 2 x 96

  • Mfr # ZD5326

  • Zoro # G104993816


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5326
Zoro #
G104993816
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The 5-mC DNA ELISA Kit allows researchers to accurately quantitate 5-mC in any DNA sample in less than 3 hours. The kit features an Anti-5-Methylcytosine monoclonal antibody that is both sensitive and specific for 5-mC. The assay is compatible with a wide range of input DNA from vertebrate, plant, and microbial sources as well as methylated PCR amplicons and fragmented DNA. Percent 5-mC in a DNA sample can be accurately quantified from a standard curve generated with specially designed controls included with the kit. Also, the fast, streamlined workflow is ideal for high-throughput analyses. For high-throughput detection of global 5-methylcytosine (5-mC) in DNAThe streamlined workflow can be completed in less than 3 hours
Storage Temperature: -20C
Storage Conditions: Freezer
Detection: > 0.5% 5-mC per 100 ng DNAEquipment: Incubator and ELISA plate reader. A multi-channel pipettor is recommended. An automated plate washer may be used for blocking and wash steps.Input: This protocol is optimized for 100 ng input DNA/well. Compatible with DNA in the range of 10-200 ng/well. Sample Source: Purified genomic DNA, plasmid DNA, PCR amplification products, or DNA fragments in water, Tris-EDTA, or similar.Shipping Weight: 10.0626 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.