5-Methylcytosine & 5-Hydroxymethylcytosine DNA Standard Set

  • Mfr # ZD5405

  • Zoro # G904985837


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD5405
Zoro #
G904985837
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Length
1 in

Description

The is a set of three standards that are linear dsDNA at a length of 897 bp. All DNA standards have the same sequence (see protocol for sequence), the only difference being that each standard contains either 100% unmodified cytosines, 5-methylcytosines, or 5-hydroxymethylcytosines. Since the sequence and extent of cytosine modification is known, this DNA standard set is ideal for use in calibration of various applications intended for quantitation of cytosine modifications. Control DNA for 5-methylcytosine and 5-hydroxymethylcytosine quantitation applications (ex. mass spectrometry, HPLC, TLC, etc.) Substrate for studies involving methylated cytosine and interacting proteins
Storage Temperature: -20C
Storage Conditions: Freezer
Applicable For: Cytosine modification studies (i.e. 5-mC & 5-hmC), mass spectrometry, HPLC, TLC, etc. Concentration: 50 ng/μl each in 40 μl volumeSample Storage: Store reagents at -20°C for up to 12 months, Prolonged storage should be -70°CShipping Weight: 0.125 lbs
Shipping Dimensions: 3.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.