Zoro Homepage

5-Methylcytosine DNA Standard, 2 ul

  • Mfr # ZD5405-2

  • Zoro # G004985850


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5405-2
Zoro #
G004985850
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

5-mC DNA Standard (2 ug). Ideal for use in calibration of various applications intended for quantification of cytosine modifications. Control DNA for use in applications intended for quantification of cytosine modificationsSold separately or as part of the 5-Methylcytosine & 5-Hydroxymethylcytosine DNA Standard Set Research use only
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 50 ng/μl each in 40 μl volume Sample Storage: Store DNA standard at -20°C for up to 12 months. Prolonged storage should be -70°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.