Zoro Homepage

500x L-Arabinose Solution, 1 ml

  • Mfr # ZA2001-1

  • Zoro # G905299469


product price: $25.75
/ea

Key Features

Length
1 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA2001-1
Zoro #
G905299469
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
2 in

Description

Premade concentrated L-arabinose solution has been uniquely formulated for optimal induction of the bacteriophage λ endolysin protein in XJ Autolysis E.coli strains, resulting in efficient cell lysis following a single freeze-thaw cycle. A 1 ml vial is sufficient for 500 ml of XJ Autolysis E. coli culture. Convenient: Simply add the premade concentrated arabinose solution to your XJ Autolysis E. coli culture. Efficient: Arabinose solution has been uniquely formulated for optimal induction of XJ Autolysis E.coli strains. Economical: 1 vial is sufficient for 500 ml of culture.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 500x; 1.5 M L-Arabinose & 0.5 M MgCl2 Product Storage: -20°CShipping Weight: 0.0626 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.