Zoro Homepage

a-Factor Mating Pheromone

  • Mfr # ZY1004-500

  • Zoro # G105299498


product price: $530.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY1004-500
Zoro #
G105299498
UPC #
-
Country of Origin
United States

Description

When yeast "a" and "alpha" cells encounter mating pheromones of the opposite cell type they induce genes necessary for mating, arrest the cell cycle in G1, alter cell surface and nuclear determinants, and also undergo dramatic morphological elongation into pear shapes, affectionately termed "schmooing". These alterations prepare the yeast cells for mating and fusion to form stable diploids. The a/alpha diploids are not responsive to mating pheromone of either type, but can be induced to undergo meiosis via nutrient deprivation. The use of yeast mating pheromones has pioneered the study of the cell cycle, cellular morphology, transcriptional induction, as well as signal transduction pathways. Zymo Research provides the a-factor peptide mating pheromone as a ready to use liquid that has been optimized for both activity and stability and to retain biological function through multiple freeze-thaw cycles. Aqueous Solution: Convenient ready-to-use solution of yeast for mating induction and G1 cell cycle arrest. Robust and Efficient: Liquid solution has been optimized for both activity and stability and retains biological function through multiple freeze-thaw cycles. Easy: Widely-used simple method for studying the cell cycle, cellular morphology, transcriptional induction, and signal transduction pathways.
Molecular Weight: 1630.0 Da
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 1 mg/ml in methanol Molecular Weight:1630.0 Da Product Storage: Store at -20°C. a-factor is stable during multiple freeze-thaw cycles. Purity: > 80% by HPLC Structure: a-Factor is a farnesylated dodecapeptide Usage: We recommend using the a-factor at concentrations of 0.5 μg/ml (BAR1Δ). However, BAR1 strains have not been tested. To dilute the a-factor to working concentrations, we recommend using 0.5 mg/ml BSA (bovine serum albumin) in water.Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.