Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-5-Hydroxymethylcytosine Polyclonal Antibody, 25 ug, 1 µg/µl

  • Mfr # ZA4001-25

  • Zoro # G105256194


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
1.8 in
Length
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA4001-25
Zoro #
G105256194
UPC #
-
Country of Origin
United States

Dimensions

Height
0.4 in
Width
1.8 in
Length
0.4 in

Description

The rabbit Anti-5-hmC Polyclonal Antibody can robustly distinguish between hydroxymethylated DNA and methylated or unmodified DNA with limited to no cross-reactivity. The antibody has been validated in ELISA and immunoprecipitation-based enrichment assays, and is suitable for use in further applications including immunohistochemical labeling and chromatographic blotting.Low cross-reactivity with cytosine and 5-methylcytosine versus other available antibodies. Can be used with a variety of genomic DNA sources. High sensitivity to low masses of 5-hydroxymethylcytosine DNA.
Storage Temperature: -20C
Storage Conditions: Freezer
Buffer Solution: Antibody is provided in PBS (Phosphate Buffered Saline, pH 7.4) with 0.05% Sodium azide as a preservative. Isotype: IgG1 Protein Concentration: 1 mg/ml Source: Rabbit Specificity: 5-hydroxymethylcytosine in single-stranded DNA from any mammalian, plant, insect, or microbial sources, as well as artificial templates used for standardization. Storage: Store at -20°C with prolonged storage at -80° C. Avoid repeated freeze/thawing.Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.80 x 0.40 x 0.40
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.