Anti-5-Methylcytosine Monoclonal Antibody (Clone 7D21), 30ul

  • Mfr # ZA3002-30

  • Zoro # G905256196


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA3002-30
Zoro #
G905256196
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
2 in

Description

The mouse Anti-5-Methylcytosine Monoclonal Antibody specifically recognizes methylated cytosines. The antibody binds to 5-mC in single-stranded DNA, with no detectable cross-reactivity to non-methylated or hydoxymethylated cytosines. This product is ideal for immuno-based assays such as methylated DNA Immunoprecipitation (MeDIP), ELISA and dot blot. Specifically binds to 5-methylcytosine in ssDNA context. No detectable cross-reactivity with non-methylated cytosine.
Storage Temperature: -20C
Storage Conditions: Freezer
Buffer Solution: Antibody is provided in PBS (Phosphate Buffered Saline, pH 7.4) with 0.05% Sodium azide as a preservative.Clone: 7D21 Isotype: IgG1 (Îo light chain) Protein Concentration: 0.5 μg/μlSource: Mouse Specificity: 5-Methylcytosine in single-stranded DNA from any source including human, rat, mouse, plants, etc. Storage: Store at -20°C with prolonged storage at -80°C. Avoid repeated freeze/thaws.Shipping Weight: 0.1874 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.