Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlantis Digestion Buffer 50 ml 1X conc.

  • Mfr # ZE2030-1

  • Zoro # G905257131


product price: $59.29
/ea

Key Features

Height
2 in
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2030-1
Zoro #
G905257131
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
1 in
Length
1 in

Description

Atlantis Digestion Buffer-50 ml is designed to be used with Atlantis dsDNase, which cleaves phosphodiester bonds in DNA to yield homogeneous populations of core nucleosomes.Sold separately or as part of EZ Nucleosomal DNA Prep Kit
Storage Temperature: -20C
Storage Conditions: Freezer
Storage: Store at -20°C for up to 12 months. Avoid repeated freeze/thawing. Prolonged storage should be -70°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 2.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.