Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlantis dsDNase 12.5 U, 0.1 U/ul

  • Mfr # ZE2030

  • Zoro # G205257152


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2030
Zoro #
G205257152
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

Atlantis dsDNase is a double-stranded DNA-specific endonuclease that cleaves phosphodiester bonds in DNA to yield homogeneous populations of core nucleosomes.Ideal for use in nucleosome mapping studies.Sold separately or as part of EZ Nucleosomal DNA Prep Kit
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 0.1 U/μlInactivation: 5X MN Stop Buffer or EDTA Standard Reaction Time: 20 minutes Storage: Store at -20°C for up to 12 months. Avoid repeated freeze/thawing. Prolonged storage should be -70°C. Unit Definition: One unit (U) is defined as the amount of enzyme needed to produce an increase in absorbance at 260 nm of 0.001 per minute, using 50 mg/ml high MW DNA in 50 mM Na-acetate pH 5.0 and 5 mM MgCl2 (Kunitz, 1950).Shipping Weight: 0.1301 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.