Zoro Homepage

Bisulfite-Converted Universal Methylated Human DNA Standard

  • Mfr # ZD5015

  • Zoro # G705256730


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5015
Zoro #
G705256730
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Length
1 in

Description

The is designed to be used as a control for DNA bisulfite conversion and downstream analyses including PCR, MSP, and other amplification-based assays. This DNA is identical to our Universal Methylated Human DNA Standard, but has been bisulfite-converted using the EZ DNA Methylation €“ Direct kit. This product is provided as a 20 ng/μl solution and contains enough for 50 reactions. The primer set included with the standard has been designed and validated to amplify a segment of the bisulfite-converted DNA.DNA that has been enzymatically methylated at all cytosines within a CpG dinucleotide context and bisulfite-converted for direct use in downstream methylation applications. Provided with a primer set to amplify a fragment of DNA after bisulfite conversion.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 20ng/μl Sample Storage: Store DNA standard at -20°C for up to 12 months. Prolonged storage should be -70°C.Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.