Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChIP DNA Clean & Concentrator, Capped Columns, 50 Preps

  • Mfr # ZD5205

  • Zoro # G305257175


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5205
Zoro #
G305257175
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The Chromatin Immunoprecipitation (ChIP) DNA Clean & Concentrator provides a hassle-free method for the rapid purification and concentration of high-quality DNA from any step in a standard ChIP protocol. This includes samples that have undergone reverse cross-linking, Proteinase K or RNase A digestion, mechanical or nuclease-mediated DNA shearing, and samples eluted from chromatin-antibody-bead complexes. The specially formulated ChIP DNA Binding Buffer promotes DNA adsorption to the column in the presence of detergents, antibodies, and proteinases that are often used for ChIP. Two minute DNA clean-up from any step in a standard ChIP protocol. DNA is ideal for PCR, arrays, DNA quantification, Southern blot analysis, sequencing, and other molecular applications.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 6 μl Processing Time: 2 minutesRecovery: 70-90% for DNA 50 bp - 10 kb 70% for DNA>10 kb Size Range: 50 bp - 23 kb Storage: All components should be stored at room temperature.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.