Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating Buffer, 15 ml

  • Mfr # ZD5425-1-15

  • Zoro # G105257009


product price: $46.15
/ea

Key Features

Height
2 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5425-1-15
Zoro #
G105257009
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
2 in

Description

Coating Buffer for use with Quest 5-hmC DNA ELISA Kit for DNA hydroxymethylation detection and quantification. Buffer component for use with Zymo Research ELISA products. Sold separately or as part of a Zymo Research purification kit. Research use only.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.