Zoro Homepage

Control DNA Set, 5 x 40 ul

  • Mfr # ZD5425-5-C

  • Zoro # G605255192


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5425-5-C
Zoro #
G605255192
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

Control DNA Set (5x40μl) for use with Quest 5-hmC DNA ELISA Kit for DNA hydroxymethylation detection and quantification. Control DNA for use with Zymo Research products. Sold separately or as part of a Zymo Research kit. Research use only.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.375 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.