Direct-zol-96 MagBead RNA w/TRI Reagent, 96 Preps

  • Mfr # ZR2101

  • Zoro # G305257137


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
8 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR2101
Zoro #
G305257137
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
8 in
Length
13 in

Description

Includes TRI Reagent, 200 ml packaged separately.The Direct-zol-96 MagBead RNA provides a high-throughput, magnetic bead based purification of high-quality RNA directly from samples in TRI Reagent and similar. The extraction method inactivates viruses and other infectious agents. Total RNA including small and non-coding RNAs (17-200 nt) is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.) using this product. The procedure is easy: simply add Direct-zol Binding Buffer and MagBinding Beads to a sample in TRI Reagent, wash and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The result is broad range purification of small and large RNAs suitable for subsequent RNA-based methods including RT-PCR, transcription profiling, hybridization, etc. *U.S. Patent No. 9,051,563 and other pending patents. High-throughput, magnetic bead-based purification of high-quality (DNA-free) total RNA directly from TRIzol, TRI Reagent and all other acid-guanidinium-phenol based reagents (RNAzol, QIAzol, TriPure, TriSure, etc.) Bypasses phase separation and precipitation procedures, for non-biased recovery of miRNA
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Sample Sources: Cells from culture, solid tissue, plasma, serum, whole blood, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA) or samples stored and preserved in TRI Reagent, TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol reagents. RNA Purity: A260/A280 >1.8, A260/A230 >1.8. Complete removal of DNA is performed with DNase I digestion RNA Recovery: The RNA binding capacity is ~10 μg/20 μl MagBinding Beads. RNA Storage: RNA eluted with the DNase/RNase-Free Water (provided) can be stored at -70°C. The addition of RNase inhibitors (optional) is highly recommended for prolonged storage. Equipment Needed: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. RNA Size: RNAs 17 nucleotides. Sample Inactivation:TRI Reagent inhibits RNase activity and inactivates viruses and other infectious agents.Shipping Weight: 3.06 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.