Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct-zol-96 RNA, 4 x 96 Preps

  • Mfr # ZR2056

  • Zoro # G605256663


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2056
Zoro #
G605256663
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Direct-zol-96 RNA Kits are RNA purification kits that provide a streamlined method for the purification of up to 10 μg (per well) of high-quality RNA directly from samples in TRI Reagent. Total RNA, including small RNAs (17-200 nt), is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.) using this product. The extraction method inactivates viruses and other infectious agents. The procedure is easy: simply apply a sample in TRI Reagent to the Zymo-Spin I-96 Plate, then bind, wash, and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The result is broad range purification of small and large RNAs suitable for subsequent RNA-based methods including RT-PCR, transcription profiling, hybridization, etc. The entire procedure typically takes about 30 minutes (per 2 plates).Easy Handling: Bypass chloroform, phase separation and precipitation steps. NGS-Ready: Ultra-pure RNA without phenol carryover. No DNA contamination (DNase I included). Non-Biased: Complete RNA recovery without miRNA loss.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microplate centrifuge, vortex Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)). Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 10 μl (elution volume)Shipping Weight: 5.0001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.