Direct-zol RNA Miniprep, Product Supplied w/50ml TRI Reagent, 50 Preps

  • Mfr # ZR2051

  • Zoro # G505256671


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR2051
Zoro #
G505256671
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
5 in

Description

The Direct-zol RNA MiniPrep Kits are RNA purification kits that provide a streamlined method for the purification of up to 50 μg (per prep) of high-quality RNA directly from samples in TRI Reagent or similar. Total RNA, including small RNAs (17-200 nt), is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.). Isolation of RNA by conventional phase separation was shown to selectively enrich for some species of miRNA, leading to bias in downstream analysis. The Direct-zol method assures unbiased recovery of small RNAs including miRNA. The procedure is easy. Simply apply a prepared sample in TRI Reagent directly to the Zymo-Spin Column and then bind, wash, and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The eluted RNA is high quality and suitable for subsequent molecular manipulation and analysis (including RT-PCR, transcription profiling, hybridization, sequencing etc.). The entire procedure typically takes only 7 minutes. Easy Handling: Bypass chloroform, phase separation and precipitation steps. NGS-Ready: Ultra-pure RNA without phenol carryover. No DNA contamination (DNase I included).Non-Biased: Complete RNA recovery without miRNA loss.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microcentrifuge, vortexSample Inactivation: TRI Reagent (provided with R2051, R2053) inhibits RNase activity and inactivates viruses and other infectious agents. Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)). Size Range: Total RNA 17 nt Yield: 50 μg RNA (binding capacity), 25 μl (elution volume)Shipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.