
Direct-zol RNA PreWash, Concentrate, 160 ml
Mfr # ZR2050-2-160
Zoro # G505256701
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Height
2.4 in
Width
2.4 in
Length
5.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR2050-2-160
Zoro #
G505256701
UPC #
-
Country of Origin
United States
Dimensions
Height
2.4 in
Width
2.4 in
Length
5.2 in
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.