Zoro Homepage

DNA Clean & Concentrator-100, 25 Preps

  • Mfr # ZD4029

  • Zoro # G205256346


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4029
Zoro #
G205256346
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The DNA Clean & Concentrator-100 (DCC-100) is designed for the rapid desalting and purification of up to 100 μg of high quality DNA from PCR, large format restriction endonuclease digestions, or cell-free lysates. Eluted DNA is suitable for nucleotide sequencing, array analysis, PCR, nucleotide blotting, restriction endonuclease digestion procedures, as well as many other downstream applications requiring high quality DNA. The entire DNA purification/concentration procedure typically takes less than 20 minutes and can be performed using a syringe, centrifuge or vacuum source together with a microcentrifuge. Simple, rapid recovery of ultra-pure DNA from PCR, endonuclease digestions, and cell-free DNA preps., etc. Unique column construction allows sample loading and washing to be performed using a centrifuge, microcentrifuge, vacuum source, or syringe. Eluted DNA is well suited for use in PCR, DNA sequencing, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, arrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDS Elution Volume: 150 μl Equipment: Microcentrifuge and centrifuge or vacuum source. Purity: Highly purified DNA is eluted with water and is especially well suited for sequencing, ligation reactions, and restriction endonuclease digestions. Sample Source: DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. Size Range: 50 bp to 23 kb Yield: 100 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-95%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.