Zoro Homepage

DNA Clean & Concentrator-25, Capped, 50 Preps

  • Mfr # ZD4033

  • Zoro # G105256354


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6.5 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4033
Zoro #
G105256354
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6.5 in
Length
4 in

Description

The DNA Clean & Concentrator-25 (DCC-25) is a PCR purification kit designed for rapid desalting and purification of up to 25 μg DNA from enzymatic reactions (e.g., PCR), endonuclease digestions, or cell-free lysates. Simply add the specially formulated DNA Binding Buffer to your sample and transfer to the supplied Zymo-Spin column. This PCR purification kit features Zymo-Spin column technology to yield high-quality, purified DNA in just minutes, and it is compatible with cDNA and ssDNA. Eluted DNA is suitable for sequencing, microarray analysis, PCR, nucleotide blotting, and restriction endonuclease digestion procedures. Quick (2 minute) desalting and recovery of ultra-pure DNA from enzymatic reactions (e.g., PCR and endonuclease digestions), cell-free lysates, etc. Column design allows DNA to be eluted at high concentrations into minimal volumes.Eluted DNA is well-suited for use in PCR, DNA sequencing, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, arrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDSElution Volume: 25 μl Equipment: Microcentrifuge Purity: Highly-pure DNA is eluted with water and is especially well suited for sequencing, ligation reactions, and restriction endonuclease digestions.Sample Source: DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. Size Range: 50 bp to 23 kb Yield: 25 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 0.75 lbs
Shipping Dimensions: 6.50 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.