Zoro Homepage

DNA Clean & Concentrator-5 w/Zymo-Spin I Columns, Uncapped, 200 preps

  • Mfr # ZD4004

  • Zoro # G705255849


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
8 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4004
Zoro #
G705255849
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
8 in
Length
6 in

Description

The DNA Clean & Concentrator-5 is a PCR purification kit that provides purification of up to 5 μg DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. This product facilitate the removal of DNA polymerases, modifying enzymes, RNA polymerases, ligases, kinases, nucleases, phosphatases, and restriction endonucleases, as well as free dNTPs and their analogs including radiolabeled and fluorescent derivatives. Eluted DNA is suitable for PCR, arrays, ligation, sequencing, etc. Clean and concentrate up to 5 μg DNA with 6 μl elution in as little as 2 minutes with 0 μl wash residue carryover.Column design allows DNA to be eluted at high concentrations into minimal volumes of water or TE buffer. Eluted DNA is well suited for use in PCR, DNA sequencing, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, arrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDS Elution Volume: 6 μl Equipment: Microcentrifuge Purity: A260/A280 > 1.8 Sample Source: DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. Size Range: 50 bp to 23 kb Yield: 5 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-95%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 1.95 lbs
Shipping Dimensions: 8.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.