Zoro Homepage

DNA Clean & Concentrator-500, 20 Preps

  • Mfr # ZD4032

  • Zoro # G405256344


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4032
Zoro #
G405256344
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The DNA Clean & Concentrator-500 (DCC-500) is our highest capacity DNA Clean & Concentrator product. It is designed for the rapid, large format purification and concentration of up to 500 μg of high quality DNA from samples such as large-scale restriction endonuclease digestions and crude DNA preparations. Eluted DNA is well suited for use in PCR, DNA sequencing, DNA transfection, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, etc. The entire DNA purification/concentration procedure typically takes less than 20 minutes. Simple, rapid recovery of ultra-pure DNA from large-scale sample sources. Unique column construction allows sample washing to be performed using a centrifuge or vacuum source. Column design allows DNA to be eluted at high concentrations into minimal volumes. Eluted DNA is well suited for use in PCR, DNA sequencing, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, arrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDS Elution Volume: 2 ml Equipment: Microcentrifuge and centrifuge or vacuum source. Purity: Highly purified DNA is eluted with water and is especially well suited for sequencing, ligation reactions, and restriction endonuclease digestions. Sample Source: DNA from large-scale sample sources including restriction endonuclease digestions and "crude" DNA preparations from cell-free lysates. Size Range: 50 bp to 23 kb Yield: 500 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-95%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.