Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNA Degradase Plus, 1000 Units

  • Mfr # ZE2021

  • Zoro # G805256708


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2021
Zoro #
G805256708
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
1 in
Length
2 in

Description

DNA Degradase Plus from Zymo Research is a nuclease mix that quickly and efficiently degrades DNA to its individual nucleoside components. Since nucleosides lack negatively charged phosphate, DNA Degradase Plus is ideal for whole-genome DNA methylation analysis by LC/MS. Digestion with the enzyme is performed via a one-step procedure that is faster and simpler than other available methods. Quick and simple procedure for generating single nucleosides from DNA for quantitative analysis via LC/MS Convienent 2 hour, single enzyme digest v. conventional 6-16 hr multi-step enzyme digestion protocol
Assay Condition: DNA Degradase Plus in 1X DNA Degradase Reaction Buffer. Incubate reaction mixtures at 37C for 1 hourConcentration: 5 U/μl Enzyme Inactivation: Heat inactivate enzyme at 70C for 20 minutesStorage: Store at -20C for up to 12 months. Avoid repeated freeze/thawing of reagents. Prolonged storage is at -70C. Unit Definition: 5 U of enzyme will digest 1 μg of genomic DNA in 25 μl reaction volume at 37C for 1 hrShipping Weight: 0.0626 lbs
Shipping Dimensions: 1.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.