Zoro Homepage

DNA/RNA Lysis Buffer, 200 ml

  • Mfr # ZD7001-1-200

  • Zoro # G305256307


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7001-1-200
Zoro #
G305256307
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
5 in

Description

DNA/RNA Lysis Buffer for use in Quick-DNA/RNA purification kits. Sold individually or as part of a nucleic acid purification kit.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.