Zoro Homepage

DNA/RNA Shield, 2X Concentrate, 25 ml

  • Mfr # ZR1200-25

  • Zoro # G305299762


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1200-25
Zoro #
G305299762
UPC #
-
Country of Origin
United States

Description

DNA/RNA Shield reagent is a DNA and RNA stabilization solution for nucleic acids in any biological sample. This DNA and RNA stabilization solution preserves the genetic integrity and expression profiles of samples at ambient temperatures and completely inactivates infectious agents (viruses, bacteria, fungi, & parasites). The unique DNA and RNA stabilization solution also prevents degradation from freeze-thaw cycling and unexpected freezer failures.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray. Device Specs: Reagent Reagent Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C- 25°C) >1 month DNA: Ambient temperature (4°C- 25°C) >2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.