DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK

  • Mfr # ZR1150

  • Zoro # G505256343


product price:  $820.99
/pk 50, $16.42/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
8 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR1150
Zoro #
G505256343
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
8 in
Length
4 in

Description

Collect and transport whole blood at ambient temperatures with this DNA and RNA blood tube. Each DNA and RNA blood tube draws in an exact amount of whole blood which instantly stabilizes DNA and RNA while inactivating any pathogenic organisms in the sample.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarrayDevice Specs: Evacuated 16 mm x 100 mm blood collection tubes prefilled with DNA/RNA Shield (6 mL)Blood draw volume: 3mLRNA stable at room temperature for 1 monthDNA stable at room temperature for 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.