Zoro Homepage

DNase I Set

  • Mfr # ZE1010

  • Zoro # G905256424


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
5.5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE1010
Zoro #
G905256424
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5.5 in
Length
2 in

Description

DNase I (RNase-free) cuts both double-stranded and single-stranded DNA, producing 3€2-OH oligonucleotides. It is typically used for selectively degrading DNA in the presence of RNA. This DNase is suited for applications such as nick translation, production of random fragments, cleavage of genomic DNA for footprinting, removal of DNA template after in vitro transcription, and removal of DNA from RNA samples prior to applications such as RT-PCR. It is compatible with all of our RNA kits featuring in-column DNase digestion. The features lyophilized enzyme and DNA Digestion Buffer. Lyophilized enzyme provided with DNA Digestion Buffer
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 1 U/μl Heat inactivation: Add a final concentration of 5 mM EDTA, then incubate at 65°C for 10 min.. Included: One unit (U) is defined as the amount of enzyme required to degrade 1 μg λ DNA completely in 10 minutes at 37°C in a 50 μl reaction volume (40 mM Tris-HCl, pH 8.0, 10 mM NaCl, 6 mM MgCl2, and 10 mM CaCl2). One unit of enzyme is equivalent to one Kunitz unit. Resuspension Volume: 275 μlSize: 250 UShipping Weight: 0.5 lbs
Shipping Dimensions: 5.50 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.