Zoro Homepage

dNTP Mix, 10 mM, 100 ul

  • Mfr # ZD1000-1

  • Zoro # G005256911


product price: $54.55
/ea

Key Features

Height
2 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD1000-1
Zoro #
G005256911
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
2 in

Description

dNTP Mix is a ready-to-use, ultra pure nucleotide mix that can be used to generate PCR amplicons using ZymoTaq, QuestTaq or other DNA polymerases. Ready-to-use, ultra pure dNTP Mix (dATP, dTTP, dGTP, dCTP); >99% trisphosphate as determined by HPLC analysis. Readily incorporates into PCR amplicons with ZymoTaq or other DNA polymerases.Free of endo/exo-deoxyribonucleases, ribonucleases, and phosphatases.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Concentration: dNTP Mix: 5 μmol/500 μl as a [10 mM] solution. Contains [2.5 mM] of each dNTP (dATP, dTTP, dGTP and dCTP).Storage: dNTP Mix at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.