dsDNA Shearase Plus, 1 U/ul, 200 Units + DNA Clean & Concentrator-5, 200 Preps

  • Mfr # ZE2019-200

  • Zoro # G705256747


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2019-200
Zoro #
G705256747
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Length
6 in

Description

dsDNA Shearase Plus is an endonuclease that cleaves phosphodiester bonds in DNA to yield oligonucleotides with 5'-phosphates and 3'-hydroxyl termini. It has a particularly strong preference for dsDNA and generates random-ended DNA fragments of the desired size in a single step. This enzyme is compatible with low volume inputs thus minimizing sample loss. The simplest method for generating random-ended dsDNA fragments. Fragment size is conveniently controlled by adjusting the enzyme concentration. dsDNA Shearase Plus-generated fragments are ideal for library construction, Next-Gen sequencing, and methylated DNA immunoprecipitation (MeDIP).
Unit Definition: One unit (U) is defined as the amount of enzyme required to convert 250 ng human DNA into DNA fragments in the range of 100 €“ 500 bp in 20 minutes at 42°C in a total reaction volume of 10 μl. Specificity: Provided with 5X dsDNA Shearase Plus Reaction Buffer Enzyme Inactivation and DNA Cleanup: For enzyme inactivation and DNA purification we recommend the DNA Clean & Concentrator kit. Addition of 5 volumes of DNA Binding Buffer from the DNA Clean & Concentrator kit to each reaction volume (5:1) inactivates dsDNA Shearase Plus. Alternatively, the enzyme can be inactivated by incubating at 65°C for 5 minutes followed by DNA purification by phenol/chloroform extraction. Enzyme Concentration: 1 U/μl Enzyme Inactivation: 65°C for 5 min. Optimum Reaction Temperature: 42°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.