Zoro Homepage

dsDNA Shearase Plus, 1 U/ul, 200 Units

  • Mfr # ZE2018-200

  • Zoro # G905256714


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
0.4 in
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2018-200
Zoro #
G905256714
UPC #
-
Country of Origin
United States

Dimensions

Height
0.4 in
Width
0.4 in
Length
1.8 in

Description

dsDNA Shearase Plus is an endonuclease that cleaves phosphodiester bonds in DNA to yield oligonucleotides with 5'-phosphates and 3'-hydroxyl termini. It has a particularly strong preference for dsDNA and generates random-ended DNA fragments of the desired size in a single step. This enzyme is compatible with low volume inputs thus minimizing sample loss. The simplest method for generating random-ended dsDNA fragments. Fragment size is conveniently controlled by adjusting the enzyme concentration. dsDNA Shearase Plus-generated fragments are ideal for library construction, Next-Gen sequencing, and methylated DNA immunoprecipitation (MeDIP).
Unit Definition: One unit (U) is defined as the amount of enzyme required to convert 250 ng human DNA into DNA fragments in the range of 100 €“ 500 bp in 20 minutes at 42°C in a total reaction volume of 10 μl. Specificity: Provided with 5X dsDNA Shearase Plus Reaction Buffer Enzyme Inactivation and DNA Cleanup: For enzyme inactivation and DNA purification we recommend the DNA Clean & Concentrator kit. Addition of 5 volumes of DNA Binding Buffer from the DNA Clean & Concentrator kit to each reaction volume (5:1) inactivates dsDNA Shearase Plus. Alternatively, the enzyme can be inactivated by incubating at 65°C for 5 minutes followed by DNA purification by phenol/chloroform extraction. Enzyme Concentration: 1 U/μl Enzyme Inactivation: 65°C for 5 min. Optimum Reaction Temperature: 42°CShipping Weight: 0.0626 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.