Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E. coli Non-Methylated Genomic DNA (5 µg/ 20 µl)

  • Mfr # ZD5016

  • Zoro # G105256743


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5016
Zoro #
G105256743
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

E. coli non-methylated genomic DNA is from a Dam€“ and Dcm€“ strain (ER2925) of E. coli. It works perfectly as a negative control for DNA methylation analyses requiring DNA with absolutely no methylation.Negative control for epigenetic experiments requiring DNA containing zero background levels of cytosine and adenosine methylation. Substrate for DNA methylation-sensitive restriction enzyme digestions.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl in TE buffer (10 mM Tris-HCl, 1 mM EDTA, pH 8.0)Genotype: ara-14 leuB6 fhuA31 lacY1 tsx78 glnV44 galK2 galT22 mcrA dcm-6 hisG4 rfbD1 R(zgb210::Tn10)TetS endA1 rpsL136 dam13::Tn9 xylA-5 mtl-1 thi-1 mcrB1 hsdR2 Storage: -20°CShipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.