Zoro Homepage

Expansion Broth, EB, 500 ml

  • Mfr # ZM3012-500

  • Zoro # G605256991


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Width
2.3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM3012-500
Zoro #
G605256991
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3 in
Width
2.3 in
Length
4.5 in

Description

Uniquely formulated Expansion Broth (EB) that is used in conjunction with our Overexpression Broth (OB) for consistent high level recombinant protein expression.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 2.30 x 2.30 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.